Motion
PVB5-RSY-21-CMC-11-1N150

VICKERS BY DANFOSS
PVB5-RSY-21-CMC-11-1N150

Hydraulic Piston Pump - 10.55 cc/rev Displacement
MI ITEM #12334580
MFR #PVB5-RSY-21-CMC-11-1N150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB5-RSY-21-CMC-11-1N150

Hydraulic Piston Pump - 10.55 cc/rev Displacement
MI ITEM #12334580
MFR #PVB5-RSY-21-CMC-11-1N150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
857350-IN150 PVB5-RSY-21-CMC-11-1N150
  • Multiple control options
  • Variable displacement
  • Compact Design

Specifications

  • Displacement
    10.55 cc/rev
  • Shaft Rotation
    Right
  • Application
    Construction, Agriculture, Truck and Bus, Oil and Gas, and other mobile applications
  • Fluid Comp
    None
  • Maximum Case Pressure
    210 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    60 decibel
  • Trade Name/Number
    PVB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text