Overview
Mfr description
857410-IN150 PVB5-FRSY-21-CC-11-IN150
- Multiple control options
- Variable displacement
- Compact Design
Specifications
- Displacement10.55 cc/rev
- Shaft RotationRight
- ApplicationConstruction, Agriculture, Truck and Bus, Oil and Gas, and other mobile applications
- Fluid CompNone
- Maximum Case Pressure210 bar
- Maximum Input Speed1800 rpm
- Noise Level60 decibel
- Trade Name/NumberPVB Series
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data