Motion
PVB6-RSY-21-CM-11-IN150

VICKERS BY DANFOSS
PVB6-RSY-21-CM-11-IN150

Hydraulic Piston Pump - 13.81 cc/rev Displacement
MI ITEM #12334585
MFR #PVB6-RSY-21-CM-11-IN150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB6-RSY-21-CM-11-IN150

Hydraulic Piston Pump - 13.81 cc/rev Displacement
MI ITEM #12334585
MFR #PVB6-RSY-21-CM-11-IN150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Construction, Agriculture, Truck and Bus, Oil and Gas, and other mobile applications
  • Displacement
    13.81 cc/rev
  • Fluid Comp
    None
  • Maximum Case Pressure
    140 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    63 decibel
  • Shaft Rotation
    Right
  • Trade Name/Number
    PVB Series

Overview

Mfr description
857513-IN150 PVB6-RSY-21-CM-11-IN150
  • Multiple control options
  • Variable displacement
  • Compact Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought