Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVB6-RSY-21-CC-11-IN150

Hydraulic Piston Pump - 13.81 cc/rev Displacement
MI ITEM #12334587
MFR #PVB6-RSY-21-CC-11-IN150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
857533-IN150 PVB6-RSY-21-CC-11-IN150
  • Multiple control options
  • Variable displacement
  • Compact Design

Specifications

  • Displacement
    13.81 cc/rev
  • Shaft Rotation
    Right
  • Application
    Construction, Agriculture, Truck and Bus, Oil and Gas, and other mobile applications
  • Fluid Comp
    None
  • Maximum Case Pressure
    140 bar
  • Maximum Input Speed
    1800 rpm
  • Noise Level
    63 decibel
  • Trade Name/Number
    PVB Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text