Motion
SA-G01-C7Y-F-D2-31

NACHI AMERICA INC
SA-G01-C7Y-F-D2-31

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12339592
MFR #SA-G01-C7Y-F-D2-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
SA-G01-C7Y-F-D2-31

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12339592
MFR #SA-G01-C7Y-F-D2-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SA-G01-C7Y-F-D2-31 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    3625 psi
  • Body Material
    Cast Iron
  • Check Valve Type
    Built-in Check Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text