Motion
SA-G03-A4-BF-D2-21

NACHI AMERICA INC
SA-G03-A4-BF-D2-21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12345159
MFR #SA-G03-A4-BF-D2-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
SA-G03-A4-BF-D2-21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
MI ITEM #12345159
MFR #SA-G03-A4-BF-D2-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SA-G03-A4-BF-D2-21 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    34.3 gpm
  • Maximum Operating Pressure
    3625 psi
  • Body Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text