Motion
SA-G03-C7Y-BFKNR-D1-J21

NACHI HYDRAULIC
SA-G03-C7Y-BFKNR-D1-J21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
Mi Item #12349086
MFR #SA-G03-C7Y-BFKNR-D1-J21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SA-G03-C7Y-BFKNR-D1-J21

SA Series Wet Type Solenoid Operated Directional Control Valve (DIN Connected)
Mi Item #12349086
MFR #SA-G03-C7Y-BFKNR-D1-J21

Mfr description
SA-G03-C7Y-BFKNR-D1-J21 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Body Material
    Cast Iron
  • Maximum Flow Rate
    22.4 gpm
  • Maximum Operating Pressure
    3625 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)