1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI HYDRAULIC
SA-G03-C7Y-D2-E21
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 26.4 gpm Max Flow, 24 V dc Coil
MI ITEM #
12349189
MFR #
SA-G03-C7Y-D2-E21
Price
$532.56
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI HYDRAULIC SA-G03-C7Y-D2-E21
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI HYDRAULIC
SA-G03-C7Y-D2-E21
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 26.4 gpm Max Flow, 24 V dc Coil
MI ITEM #
12349189
MFR #
SA-G03-C7Y-D2-E21
Mfr description
SA-G03-C7Y-D2-E21 SOLENOID VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$532
.56
/each
Add to Cart
Specifications
Details
Actuation
Solenoid Operated
Body Material
Cast Iron
Coil Voltage
24 V dc
Maximum Flow Rate
26.4 gpm
Maximum Operating Pressure
3625 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items