Motion
SAW-G01-A2X-FGRV-D2-11

NACHI HYDRAULIC
SAW-G01-A2X-FGRV-D2-11

SAW Series Directional Control Valve with Monitoring Switch (DIN Connected)
Mi Item #12353692
MFR #SAW-G01-A2X-FGRV-D2-11
Price$2,691.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SAW-G01-A2X-FGRV-D2-11

SAW Series Directional Control Valve with Monitoring Switch (DIN Connected)
Mi Item #12353692
MFR #SAW-G01-A2X-FGRV-D2-11

Mfr description
SAW-G01-A2X-FGRV-D2-11 SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,691.78/each

Specifications

Details

  • Body Material
    Cast Iron
  • Maximum Flow Rate
    7.9 gpm
  • Maximum Operating Pressure
    3625 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)