Motion
SL-G01-C7Y-GR-D2-31

NACHI AMERICA INC
SL-G01-C7Y-GR-D2-31

SL Series Lower Power Supply Solenoid Valve (Central Terminal Box)
MI ITEM #12354653
MFR #SL-G01-C7Y-GR-D2-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
SL-G01-C7Y-GR-D2-31

SL Series Lower Power Supply Solenoid Valve (Central Terminal Box)
MI ITEM #12354653
MFR #SL-G01-C7Y-GR-D2-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SL-G01-C7Y-GR-D2-31 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    3.9 gpm
  • Maximum Operating Pressure
    1015 psi
  • Body Material
    Cast Iron
  • Check Valve Type
    Built-in Check Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought