1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI HYDRAULIC
SS-G01-C5-R-C1-E31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 26.4 gpm Max Flow, 100 V ac Coil
MI ITEM #
12355787
MFR #
SS-G01-C5-R-C1-E31
Your Price
$355.70
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI HYDRAULIC SS-G01-C5-R-C1-E31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI HYDRAULIC
SS-G01-C5-R-C1-E31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 26.4 gpm Max Flow, 100 V ac Coil
MI ITEM #
12355787
MFR #
SS-G01-C5-R-C1-E31
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$355.70
/each
(List
$409.05
)
Qty
Add to Cart
Overview
Mfr description
SS-G01-C5-R-C1-E31 SOLENOID VALVE
Specifications
Actuation
Solenoid Operated
Maximum Flow Rate
26.4 gpm
Maximum Operating Pressure
3625 psi
Coil Voltage
100 V ac
Body Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought