1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
SS-G01-C6-FGR-D2-31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 24 V dc Coil
MI ITEM #
12355803
MFR #
SS-G01-C6-FGR-D2-31
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI AMERICA INC SS-G01-C6-FGR-D2-31
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
SS-G01-C6-FGR-D2-31
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 13.2 gpm Max Flow, 24 V dc Coil
MI ITEM #
12355803
MFR #
SS-G01-C6-FGR-D2-31
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SS-G01-C6-FGR-D2-31 SOLENOID VALVE
Specifications
Actuation
Solenoid Operated
Maximum Flow Rate
13.2 gpm
Maximum Operating Pressure
3625 psi
Coil Voltage
24 V dc
Body Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data