1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI HYDRAULIC
SS-G03-A3X-R-C115-J22
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 34.3 gpm Max Flow, 110 V ac Coil
MI ITEM #
12357151
MFR #
SS-G03-A3X-R-C115-J22
List Price
$582.90
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
NACHI HYDRAULIC SS-G03-A3X-R-C115-J22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI HYDRAULIC
SS-G03-A3X-R-C115-J22
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 34.3 gpm Max Flow, 110 V ac Coil
MI ITEM #
12357151
MFR #
SS-G03-A3X-R-C115-J22
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$582.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SS-G03-A3X-R-C115-J22 SOLENOID VALVE
Specifications
Actuation
Solenoid Operated
Maximum Flow Rate
34.3 gpm
Maximum Operating Pressure
5075 psi
Coil Voltage
110 V ac
Body Material
Cast Iron
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data