Motion
SS-G03-E3X-R-D2-22

NACHI HYDRAULIC
SS-G03-E3X-R-D2-22

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 42.2 gpm Max Flow, 24 V dc Coil
MI ITEM #12358824
MFR #SS-G03-E3X-R-D2-22
Price$806.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI HYDRAULIC
SS-G03-E3X-R-D2-22

Hydraulic Directional Control Valve - Solenoid Operated Actuation, 42.2 gpm Max Flow, 24 V dc Coil
MI ITEM #12358824
MFR #SS-G03-E3X-R-D2-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$806.74/each

Specifications

Details

  • Actuation
    Solenoid Operated
  • Body Material
    Cast Iron
  • Coil Voltage
    24 V dc
  • Maximum Flow Rate
    42.2 gpm
  • Maximum Operating Pressure
    5075 psi

Overview

Mfr description
SS-G03-E3X-R-D2-22 SOLENOID VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought