Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NACHI AMERICA INC
SCW-G03-ARC-D1-J10

SCW Series Poppet Type Directional Control Valve with Monitoring Switch (DIN Connected)
MI ITEM #12359412
MFR #SCW-G03-ARC-D1-J10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SCW-G03-ARC-D1-J10 SOLENOID VALVE

Specifications

  • Maximum Flow Rate
    13.2 gpm
  • Maximum Operating Pressure
    3045 psi
  • Body Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought