Motion
CAP & PLUG JIC KIT 64 PCS

World Wide Fittings
CAP & PLUG JIC KIT 64 PCS

JIC Cap & Nut Kit - Steel Material, 64 per Kit
Mi Item #12361577
MFR #CAP & PLUG JIC KIT 64 PCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
CAP & PLUG JIC KIT 64 PCS

JIC Cap & Nut Kit - Steel Material, 64 per Kit
Mi Item #12361577
MFR #CAP & PLUG JIC KIT 64 PCS

Mfr description
CAP & PLUG JIC KIT 64 PCS CAPS & NUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.07 lb

Details

  • Adapter Type
    Cap & Plug Kit
  • Harmonization Code
    8412.90.9015
  • Kit Consist of
    0304-C-04 (10), 0304-C-06 (8), 0304-C-08 (6), 0304-C-10 (4), 0304-C-12 (2), 0304-C-16 (2), 2408-06 (8), 2408-08 (6), 2408-10 (4), 2408-12 (2), 2408-16 (2), 2804-04 (10)
  • Manufacturer Catalog Number
    KIT-CAPPLGJIC64
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Pieces
    64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)