Overview
Mfr description
CAP & PLUG KIT 150 PCS CAPS & NUTS
Specifications
- Adapter TypeCaps & Nuts
- Manufacturer Catalog
- Body MaterialSteel
- Country of OriginCN
- Harmonization Code8412.90.9015
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data