Motion
1605
Aeroquip Marine Military Assembly Tool
MI ITEM #12361624
MFR #1605
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Marine Military Assembly Tool
MI ITEM #12361624
MFR #1605

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    10.00 in
  • Length
    4.00 in
  • Weight
    34.45 lb

Details

  • Compatible Tool Part Number
    1605 and 1606
  • Manufacturer Catalog Number
    1605
  • Manufacturer Compatibility
    1605 and 1606
  • Part Type
    Replacement component
  • Series
    Marine Military
  • Type
    Replacement component

Overview

Mfr description
1605
  • Simplified and improved offerings
  • Suitable for any environment
  • Wide range of styles to choose from

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought