Motion
ICITCAM300P-I-56

INFRARED CAMERAS INC
ICITCAM300P-I-56

The T-CAM 300 handheld infrared thermal imager adopts the 256x192 infrared detector with nearly 50000 pixels
Mi Item #12362256
MFR #ICITCAM300P-I-56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICITCAM300P-I-56

The T-CAM 300 handheld infrared thermal imager adopts the 256x192 infrared detector with nearly 50000 pixels
Mi Item #12362256
MFR #ICITCAM300P-I-56

Mfr description
ICITCAM300P-I-56 256 X 192 LWIR HANDHELD
  • Central spot, hot spot, cold spot
  • ICI Dual Vision - IR and visible
  • Single-handed operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    2.8 in
  • Height
    3.62 in
  • Length
    9.33 in
  • Width
    2.95 in

Details

  • Battery Chemistry
    Li-Ion
  • Battery Type
    Built In
  • Battery Voltage
    5 VDC
  • Color Pallettes
    white hot, black hot, iron, lava, rainbow, high-contrast rainbow, black red
  • Communication Interfaces
    USB Type-C, MicroSD
  • Contains
    USB Cable 16 GB Micro-SD card
  • Display
    Yes
  • Display Resolution
    240 x 320
  • Features & Benefits
    • Central spot, hot spot, cold spot • ICI Dual Vision - IR and visible • Single-handed operation • Simple 5-button design • Automatic alarming • 11 hour battery life • 2 m (6.56’) drop protection • Power management • High-temperature measuring • Built-in LED Flashlight • Small size • Light weight
  • Field of View
    56° x 42 °
  • Included Lenses
    None
  • IR Resolution
    256 x 192
  • Laser Sighting
    No
  • Object Temperature Range
    -20 °C to 550 °C (-4 °F to 1022 °F)
  • Operating Temperature Range
    -10 °C to 50 °C
  • Picture in Picture
    Yes
  • Safety Rating
    IP 54
  • Thermal Sensitivity
    Less than 50 mK
  • Touchscreen
    No
  • Zoom
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)