Motion
ICITCAM380P-I-43

INFRARED CAMERAS INC
ICITCAM380P-I-43

The T-CAM 380 handheld infrared thermal imager comes with 384×288 VOx infrared detector and the optimized circuit, Matrix Ⅲ intelligent image processing algorithm, and patented temperature measurement algorithm
MI ITEM #12362257
MFR #ICITCAM380P-I-43
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICITCAM380P-I-43

The T-CAM 380 handheld infrared thermal imager comes with 384×288 VOx infrared detector and the optimized circuit, Matrix Ⅲ intelligent image processing algorithm, and patented temperature measurement algorithm
MI ITEM #12362257
MFR #ICITCAM380P-I-43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ICITCAM380P-I-43 384 X 288 LWIR HANDHELD
  • WiFi support
  • Touchscreen, 3.5” color LCD
  • Central spot, hot spot and cold spot tracing
  • Click-and-drag temperature measurement
  • High-temperature measuring
  • Single-handed operation with 5-button design
  • Alarm threshold settings
  • ICI Dual Vision - IR and visible
  • 2 m (6.56’) drop protection
  • Voice annotation
  • Small size
  • Light weight

Specifications

  • Display Size
    3.5 in
  • Field of View
    43.7° x 31.9 °
  • Object Temperature Range
    -20 °C to 550 °C (-4 °F to 1022 °F)
  • IR Resolution
    384 x 288
  • Display Resolution
    640 x 480
  • Communication Interfaces
    USB Type-C, MicroSD
  • Zoom
    None
  • Battery Type
    Rechargeable/Replaceable
  • Included Lenses
    None
  • Picture in Picture
    Yes
  • Touchscreen
    Yes
  • Laser Sighting
    Yes
  • Thermal Sensitivity
    Less than 0.35 °C at 30 °C
  • Operating Temperature Range
    10 °C to 50 °C
  • Color Pallettes
    white hot, black hot, iron, lava, rainbow, high-contrast rainbow, black red
  • Length
    10.08 in
  • Width
    4.13 in
  • Height
    4.13 in
  • Weight
    670 g
  • Battery Chemistry
    Li-Ion
  • Display
    Yes
  • Features & Benefits
    • WiFi support • Touchscreen, 3.5” color LCD • Central spot, hot spot and cold spot tracing • Click-and-drag temperature measurement • High-temperature measuring • Single-handed operation with 5-button design • Alarm threshold settings • ICI Dual Vision - IR and visible • 2 m (6.56’) drop protection • Voice annotation • Small size • Light weight
  • Safety Rating
    IP 54
  • Contains
    USB Cable 16 GB Micro-SD card Charging dock 2 batteries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought