Motion
ICITCAM600P-I-48

INFRARED CAMERAS INC
ICITCAM600P-I-48

The T-CAM 600 handheld infrared thermal imager is a high-resolution 640×512, manual focusing thermal imaging detector
Mi Item #12362258
MFR #ICITCAM600P-I-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICITCAM600P-I-48

The T-CAM 600 handheld infrared thermal imager is a high-resolution 640×512, manual focusing thermal imaging detector
Mi Item #12362258
MFR #ICITCAM600P-I-48

Mfr description
ICITCAM600P-I-48 640 X 512 LWIR HANDHELD
  • WiFi support and cloud services
  • Touchscreen, 3.5” color LCD
  • Central spot, hot spot and cold spot tracing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    3.5 in
  • Height
    4.13 in
  • Length
    10.08 in
  • Weight
    670 g
  • Width
    4.13 in

Details

  • Battery Chemistry
    Li-Ion
  • Battery Type
    Rechargeable/Replaceable
  • Color Pallettes
    white hot, black hot, iron, lava, rainbow, high-contrast rainbow, black red
  • Communication Interfaces
    USB Type-C, MicroSD
  • Contains
    USB Cable 16 GB Micro-SD card Charging dock 2 batteries
  • Display
    Yes
  • Display Resolution
    640 x 480
  • Features & Benefits
    • WiFi support and cloud services • Touchscreen, 3.5” color LCD • Central spot, hot spot and cold spot tracing • Customized point/line/area temperature analysis • Click-and-drag temperature measurement • Single-handed operation with 5-button design • High-temperature measuring • Alarm threshold settings • Automatic/manual file naming • 2 m (6.56’) drop protection • Power management • Voice annotation • Small size • Light weight
  • Field of View
    48° x 38 °
  • Included Lenses
    None
  • IR Resolution
    640 x 512
  • Laser Sighting
    Yes
  • Object Temperature Range
    -20 °C to 550 °C (-4 °F to 1022 °F)
  • Operating Temperature Range
    11 °C to 50 °C
  • Picture in Picture
    Yes
  • Safety Rating
    IP 54
  • Thermal Sensitivity
    Less than 0.35 °C at 30 °C
  • Touchscreen
    Yes
  • Zoom
    8X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)