Motion
ICIICAM380P-I-22

INFRARED CAMERAS INC
ICIICAM380P-I-22

The I-Cam 640 P-Series is a 640 x 480 resolution imager that allows thermographers to pinpoint overheating components and take accurate temperature measurements
Mi Item #12362260
MFR #ICIICAM380P-I-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INFRARED CAMERAS INC
ICIICAM380P-I-22

The I-Cam 640 P-Series is a 640 x 480 resolution imager that allows thermographers to pinpoint overheating components and take accurate temperature measurements
Mi Item #12362260
MFR #ICIICAM380P-I-22

Mfr description
ICIICAM400P-I-22 384 X 288 LWIR HANDHELD
  • Interval photography
  • Build panoramic mosaics
  • Automatic alarming
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Display Size
    5 in
  • Height
    8.11 in
  • Length
    5.31 in
  • Weight
    1.35 kg
  • Width
    5.71 in

Details

  • Battery Chemistry
    Li-Ion
  • Battery Type
    Rechargeable/Replaceable
  • Color Pallettes
    white hot, black hot, iron, lava, rainbow, high-contrast rainbow, black red
  • Communication Interfaces
    USB 2.0, Mini HDMI
  • Contains
    Li-ion battery Power supply adapter Shoulder strap USB cable Network cable 16 GB MicroSD card 1/4”-20 tripod support (built-in)
  • Display
    Yes
  • Display Resolution
    1280 x 720
  • Features & Benefits
    • Interval photography • Build panoramic mosaics • Automatic alarming • Voice and text annotation • Sketch on image • 10 spots, 10 areas, and 10 lines of measurement • Print report documents via Wi-Fi • Optional high temperature calibration • 5 MP visual camera • 270° rotating LCD touchscreen, 70° lens angle • Power management • Object Temperature Range: -20 °C to 150 °C (-4 °F to 302 °F), 150 °C to 800 °C (302°F to 1472 °F) Hi-Temp: 800 °C to -2000 °C (1472 °F to 3632 °F)
  • Field of View
    24.6° × 18.5 °
  • Included Lenses
    Optional
  • IR Resolution
    640 x 480
  • Laser Sighting
    Yes
  • Object Temperature Range
    Standard: -20 °C to 150 °C 150 °C to 800 °C Hi-Temp: 800 °C to 2000 °C
  • Operating Temperature Range
    -15 °C to 50 °C
  • Picture in Picture
    Yes
  • Safety Rating
    IP 54
  • Thermal Sensitivity
    Less than 0.03 °C at 30 °C
  • Touchscreen
    Yes
  • Zoom
    1.1 ~ 10X continuous
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)