Motion
AU12025C
Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12362800
MFR #AU12025C
Price$12,037.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Compact
Mi Item #12362800
MFR #AU12025C

Mfr description
AU12025C HDS2 CARRIAGE ASSY, SZ 120 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,037.33/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Cap Wipers, Lubricators
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap wipers, Lubricators
  • Lubrication
    Relubricatable
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)