Specifications
Dimensions
- Mount Hole Screw SizeM12 x 1.75
- Nominal Rail Size120 mm
Details
- Accuracy ClassPrecision
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeCompact
- Extended FeaturesCap Wipers
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesCap Wipers
- LubricationCap Wipers
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- PreloadMinimal Preload
- Resistance FeaturesCorrosion Inhibiting
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed8 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)