Motion
AU12054L2408

BISHOP-WISECARVER
AU12054L2408

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 120 mm Rail Size
MI ITEM #12362828
MFR #AU12054L2408
Price$3,275.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12054L2408

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 120 mm Rail Size
MI ITEM #12362828
MFR #AU12054L2408

Mfr description
AU12054L2408 AU12054L240RDRNS GV3 ASSEMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,275.43/each

Specifications

Dimensions

  • Nominal Rail Size
    120 mm
  • Weight
    72.97 lbs, 33.1 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Chemical Black
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Inhibiting Finish
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)