Motion
AU12054L240C

BISHOP-WISECARVER
AU12054L240C

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 120 mm Rail Size
Mi Item #12362832
MFR #AU12054L240C
Price$3,187.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12054L240C

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 120 mm Rail Size
Mi Item #12362832
MFR #AU12054L240C

Mfr description
AU12054L240C AU12054L240NS GV3 ASSEMBLED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,187.97/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    120 mm
  • Weight
    40.124 lbs, 18.2 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Nitrile Seals
  • Finish Coating
    Chemical Black
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)