Motion
AU12054L360V

BISHOP-WISECARVER
AU12054L360V

Standard Ball Carriage Profile Rail - Series: HDS2, 120 mm Rail Size
Mi Item #12362906
MFR #AU12054L360V
Price$4,852.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12054L360V

Standard Ball Carriage Profile Rail - Series: HDS2, 120 mm Rail Size
Mi Item #12362906
MFR #AU12054L360V

Mfr description
AU12054L360V AU12054L360CSDRNSCH GV3 ASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,852.19/each

Specifications

Dimensions

  • Nominal Rail Size
    120 mm
  • Weight
    3.461 lbs, 5.15 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Extended Features
    Nitrile Seals, Cap Wipers
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)