Motion
AU12054L48016

BISHOP-WISECARVER
AU12054L48016

Standard Ball Carriage Profile Rail - Series: HDS2
MI ITEM #12362918
MFR #AU12054L48016
Price$5,015.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12054L48016

Standard Ball Carriage Profile Rail - Series: HDS2
MI ITEM #12362918
MFR #AU12054L48016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,015.89/each

Specifications

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
AU12054L48016 AU12054L480LBDRNSCH GV3 AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought