Specifications
Dimensions
- Mount Hole Screw SizeM12 x 1.75
- Nominal Rail Size120 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeNarrow
- Finish CoatingClear Anodized
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- PreloadMinimal Preload
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s