Motion
AU12054L480X

BISHOP-WISECARVER
AU12054L480X

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 120 mm Rail Size
MI ITEM #12362964
MFR #AU12054L480X
Price$4,968.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12054L480X

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 120 mm Rail Size
MI ITEM #12362964
MFR #AU12054L480X

Mfr description
AU12054L480X AU12054L480CSDRTCH GV3 ASSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,968.92/each

Specifications

Dimensions

  • Nominal Rail Size
    120 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Extended Features
    Cap Wipers, Lubricators
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Cap wipers, Lubricators
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant, Debris Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)