Motion
AU12P1P213L50A

BISHOP-WISECARVER
AU12P1P213L50A

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 12 mm Rail Size
Mi Item #12362995
MFR #AU12P1P213L50A
Price$1,386.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU12P1P213L50A

Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 12 mm Rail Size
Mi Item #12362995
MFR #AU12P1P213L50A

Mfr description
AU12P1P213L50A AU12P1/P213L50NS GV3 ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,386.13/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    12 mm
  • Weight
    40.124 lbs, 18.2 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Cap Wipers, Lubricators
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Lubrication
    Pre-Lubricated
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)