Motion
AU15033WCW
Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12363008
MFR #AU15033WCW
Price$23,781.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Wide
Mi Item #12363008
MFR #AU15033WCW

Mfr description
AU15033WCW HDS2 ASSEMBLED CARRIAGE CARRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,781.46/each

Specifications

Dimensions

  • Weight
    205.03 lbs, 93 kg

Details

  • Accuracy Class
    Precision
  • Bearing Material
    Stainless Steel
  • Block Type
    Wide
  • Extended Features
    Cap Wipers
  • Included Accessories
    Cap Wipers
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)