Motion
AU2018L100B
Standard Ball Carriage Profile Rail - Series: HDS2
MI ITEM #12363012
MFR #AU2018L100B
Price$1,080.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2
MI ITEM #12363012
MFR #AU2018L100B

Mfr description
AU2018L100B AU2018L100RNS GV3 ASSEMBLED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.04/each

Specifications

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Extended Features
    Nitrile Seals, Cap Wipers, Lubricators
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant, Debris Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)