Motion
AU20195L100LBNS

BISHOP-WISECARVER
AU20195L100LBNS

Standard Ball Carriage Profile Rail - Series: HDS2, 20 mm Rail Size
Mi Item #12363026
MFR #AU20195L100LBNS
Price$972.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU20195L100LBNS

Standard Ball Carriage Profile Rail - Series: HDS2, 20 mm Rail Size
Mi Item #12363026
MFR #AU20195L100LBNS

Mfr description
AU20195L100LBNS AU20195L100LBNS GV3 ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$972.05/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 x 2.0
  • Nominal Rail Size
    20 mm
  • Weight
    32.408 lbs, 14.7 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Extended Features
    Nitrile Seals, Slide Lubricators
  • Finish Coating
    Chemical Black
  • Included Accessories
    Slide lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Nitrile Seals
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)