Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size20 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeHeavy Duty
- Extended FeaturesNitrile Seals
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- PreloadMinimal Preload
- Resistance FeaturesCorrosion Inhibiting
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)