Specifications
Dimensions
- Nominal Rail Size44 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- PreloadMinimal Preload
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Overview
Mfr description
AU4434L225B AU4434L225R GV3 ASSEMBLED UN