Specifications
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- LubricationGrease Nlgi Consistency
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Seal TypeNitrile Rubber Seal
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)