Motion
AU4434L225Y
Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 44 mm Rail Size
Mi Item #12363225
MFR #AU4434L225Y
Price$2,586.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Heavy Duty, 44 mm Rail Size
Mi Item #12363225
MFR #AU4434L225Y

Mfr description
AU4434L225Y AU4434L225CSNSTCH GV3 ASSEMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,586.26/each

Specifications

Dimensions

  • Nominal Rail Size
    44 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Heavy Duty
  • Extended Features
    Nitrile Rubber Seals, Cap Wipers, Lubricators
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)