Specifications
Dimensions
- Nominal Rail Size50 mm
Details
- Accuracy ClassPrecision, Commercial
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- LubricationNitrile Sealed For Lifetime Lubrication
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Inhibiting
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Overview
Mfr description
AU5025L11010 AU5025L110DRNST GV3 ASSEMBL