Specifications
Dimensions
- Mount Hole Screw SizeM36 x 4.0
- Weight25.574 lbs, 11.6 kg
Details
- Accuracy ClassPrecision
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeHeavy Duty
- Extended FeaturesNitrile Seals
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- Included AccessoriesNitrile Seals
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Inhibiting
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)