Motion
AU5025L110N
Standard Ball Carriage Profile Rail - Series: HDS2, Narrow
MI ITEM #12363259
MFR #AU5025L110N
Price$1,400.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Narrow
MI ITEM #12363259
MFR #AU5025L110N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,400.34/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Lubrication
    Grease Nlgi Consistency
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
AU5025L110N AU5025L110RLBDR GV3 ASSEMBLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought