Specifications
Details
- Accuracy ClassPrecision
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeCompact
- Extended FeaturesNitrile Seals, Lubricators
- Finish CoatingClear Anodized
- Included AccessoriesLubricators
- LubricationGreased For Life
- Measurement StandardMetric
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Seal TypeNitrile Seals
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)