Motion
AU5025L110X
Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 50 mm Rail Size
Mi Item #12363269
MFR #AU5025L110X
Price$1,742.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, Compact, 50 mm Rail Size
Mi Item #12363269
MFR #AU5025L110X

Mfr description
AU5025L110X AU5025L110LBDRCH GV3 ASSEMBL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,742.78/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    50 mm
  • Weight
    25.574 lbs, 11.6 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Compact
  • Extended Features
    Lubricators
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Lubricators
  • Lubrication
    Slide Lubricators
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Preload
    Minimal Preload
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)