Motion
AU5025L1601
Standard Ball Carriage Profile Rail - Series: HDS2, 50 mm Rail Size
MI ITEM #12363272
MFR #AU5025L1601
Price$1,404.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: HDS2, 50 mm Rail Size
MI ITEM #12363272
MFR #AU5025L1601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,404.15/each

Specifications

Dimensions

  • Nominal Rail Size
    50 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Lubrication
    Greased For Life
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Inhibiting
  • Seal Type
    Nitrile Seals
  • Series
    HDS2
  • Speed
    10 m/s

Overview

Mfr description
AU5025L1601 AU5025L160LB GV3 ASSEMBLED U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought