Specifications
Dimensions
- Mount Hole Screw SizeM16 x 2.0
Details
- Accuracy ClassPrecision
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeHeavy Duty
- Extended FeaturesNitrile Seals
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesNitrile seals
- LubricationGreased For Life
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesCorrosion Resistant
- Seal TypeNitrile Seals
- SeriesHDS2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)