Motion
AU6034L280LBDR

BISHOP-WISECARVER
AU6034L280LBDR

Standard Ball Carriage Profile Rail - Series: HDS2
Mi Item #12363304
MFR #AU6034L280LBDR
Price$1,755.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AU6034L280LBDR

Standard Ball Carriage Profile Rail - Series: HDS2
Mi Item #12363304
MFR #AU6034L280LBDR

Mfr description
AU6034L280LBDR AU6034L280LBDR GV3 ASSEMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.86/each

Specifications

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Extended Features
    Slide Lubricators
  • Finish Coating
    Clear Anodized
  • Grease Type
    NLGL Consistency
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)