Specifications
Dimensions
- Mount Hole Screw SizeM12 x 1.75
- Nominal Rail Size25 mm
Details
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeHeavy Duty
- Extended FeaturesCap Wipers, Outboard Scrapers
- Finish CoatingChemical Black
- Grease TypeNLGL Consistency
- Included AccessoriesCap wipers, Scraper Plates
- LubricationCap Wipers
- Operating Temperature Range-4 to 248 °F, -20 o 120 °C
- Resistance FeaturesDebris Resistant
- Seal TypeNitrile Rubber Seal
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)