Specifications
Dimensions
- Mount Hole Screw SizeM10 x 1.5
- Nominal Rail Size25 mm
Details
- Accuracy ClassPrecision
- Ball OptionsStandard Steel Balls
- Bearing MaterialCarbon Chromium Bearing Steel AISI 52100
- Block TypeCompact
- Extended FeaturesCap Wiper
- Finish CoatingClear Anodized
- Grease TypeNLGL Consistency
- Included AccessoriesCap Wipers
- LubricationCap Wipers
- Operating Temperature Range-4 to 140 °F, -20 to 60 °C
- Resistance FeaturesImpact Resistant
- Seal TypeNitrile Rubber Seal
- SeriesHDS2
- Speed10 m/s
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)