Motion
AURD12025N2.5HLB

BISHOP-WISECARVER
AURD12025N2.5HLB

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
Mi Item #12363473
MFR #AURD12025N2.5HLB
Price$11,931.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD12025N2.5HLB

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 25 mm Rail Size
Mi Item #12363473
MFR #AURD12025N2.5HLB

Mfr description
AURD12025N2.5HLB HDS2 RACK DRIVEN CARRIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,931.16/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M10 x 1.5
  • Nominal Rail Size
    25 mm
  • Weight
    86.2 lbs, 39.1 kg

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Extended Features
    Slide Lubricators
  • Finish Coating
    Chemical Black
  • Included Accessories
    Slide lubricators
  • Lubrication
    Slide Lubricators
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    8 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)