Motion
AURD12833N5S

BISHOP-WISECARVER
AURD12833N5S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12363506
MFR #AURD12833N5S
Price$14,573.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BISHOP-WISECARVER
AURD12833N5S

Standard Ball Carriage Profile Rail - Series: HDS2, Narrow, 33 mm Rail Size
Mi Item #12363506
MFR #AURD12833N5S

Mfr description
AURD12833N5S HDS2 RACK DRIVEN CARRIAGE C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,573.80/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M12 x 1.75
  • Nominal Rail Size
    33 mm

Details

  • Bearing Material
    Carbon Chromium Bearing Steel AISI 52100
  • Block Type
    Narrow
  • Extended Features
    Rack And Pinion Drive, Micro Adjustment Facility
  • Finish Coating
    Chemical Black
  • Grease Type
    NLGL Consistency
  • Included Accessories
    Drive flange assembly
  • Lubrication
    Automatic Rack Lubrication
  • Operating Temperature Range
    -4 to 248 °F, -20 o 120 °C
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Nitrile Rubber Seal
  • Series
    HDS2
  • Speed
    10 m/s
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)